MC88CH2OLT1
Carlo Gavazzi Safety Switches, MC88C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC88CH2OLT1 Carlo Gavazzi Safety Switches, MC88C Series, SAFETY MAGNETIC SENSOR LEFT 2NO

MFG Item Number
MC88CH2OLT1

MC88CH2OLT1 Carlo Gavazzi Safety Switches, MC88C Series, SAFETY MAGNETIC SENSOR LEFT 2NO

MFG Item Number
MC88CH2OLT1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Safety Switches, MC88C Series
Item #
MC88CH2OLT1
SAFETY MAGNETIC SENSOR LEFT 2NO

MC88C Series Information

The MC88C series are encoded safety magnetic sensors with rectangular housing used to monitor the position of hinged, sliding, or removable guards of industrial applications. Carlo Gavazzi safety sensors stop or disconnect the dangerous motions, if the mobile protections are opened or displaced. They are suitable for safety gates applications up to safety category 4, PLe according to EN ISO 13849‑1 with suitable logic safety module. MC88C sensors are the right answer in harsh industrial environments with damp and dusty condition.

Specifications

Specifications
Manufacturer Part Number MC88CH2OLT1
Manufacturer Carlo Gavazzi
Product Series MC88C
Family Series Carlo Gavazzi Safety Switches, MC88C Series
Description SAFETY MAGNETIC SENSOR LEFT 2NO PIGTAIL
Contacts 2NO
Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC
Protection Rating IP67
Connection Type Pig Tail with M12 Connector
Status Indicator No
Approvals CE, cULus
Net Weight 0.1874 lbs
Gross Weight 0.1874 lbs