MC9A-30-10-BD-S-E

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MC9A-30-10-BD-S-E

LS Electric Contactors

MC9A-30-10-BD-S-E

LS Electric Contactors
Magnetic Contactor 9A, 3 NO Power
Item Number
MC9A-30-10-BD-S-E
MFG Item Number
1316100300
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MC9A-30-10-BD-S-E
Magnetic Contactor 9A, 3 NO Power

Series Information

Specifications

Specifications
Manufacturer Part Number 1316100300
Manufacturer LS Electric
Family Series LS Electric Contactors
Description Magnetic Contactor 9A, 3 NO Power Poles, 1 NO Aux contact, 24VDC coil, Screw connection
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 9 A
Approvals UL
Net Weight 0.91 lbs
Gross Weight 0.945 lbs