Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCA01 IMO Switches, Auxiliary Contact Block 1 Normally Close
MCA01 IMO Switches, Auxiliary Contact Block 1 Normally Close
Description
Auxiliary Contact Block 1 Normally Close
Specifications
Specifications
| Manufacturer Part Number |
MCA01 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Auxiliary Contact Block 1 Normally Closed Contact For MC10 to MC115 Contactors Top Mount |
| Type |
Auxiliary Contact Block |
| For Use With |
MC10, MC115 |
| Comments |
1NC Contact |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |