MCAS040.XP
Littelfuse Fuses, MCASE+ Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCAS040.XP

Littelfuse Fuses, MCASE+ Series

MCAS040.XP

Littelfuse Fuses, MCASE+ Series
AUTOMOTIVE MCASE CARTRIDGE FUSE 1-PIECE
MFG Item Number
MCAS040.XP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 5

Description

Fuses, MCASE+ Series
Item #
MCAS040.XP
AUTOMOTIVE MCASE CARTRIDGE FUSE 1-PIECE

MCASE+ Series Information

The Unslotted MCASE+ Fuse is a cartridge style fuse up to 40A with female terminals for 2.8 mm male terminals. The Slotted MCASE+ Fuse is available up to 60A and can mate with larger male terminals (e.g., 6.3mm) or even mount directly to onto a busbar. Miniaturized footprint for optimal usage of space, featuring time delay and the ability to handle inrush currents.

Specifications

Specifications
Manufacturer Part Number MCAS040.XP
Manufacturer Littelfuse
Product Series MCASE+
Family Series Littelfuse Fuses, MCASE+ Series
Description AUTOMOTIVE MCASE CARTRIDGE FUSE 1-PIECE RETAIL PACK
Fuse Type Automotive
Current Rating 40 A
DC Voltage 32 VDC
Characteristic Small
Interrupt Rating 1 kA @ 32 VDC
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs