Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCAT11 IMO Switches, Auxiliary Contact Block 1 Open + 1 Close
MCAT11 IMO Switches, Auxiliary Contact Block 1 Open + 1 Close
This item cannot be canceled or returned
Description
Auxiliary Contact Block 1 Open + 1 Close
Specifications
Specifications
| Manufacturer Part Number |
MCAT11 |
| Manufacturer |
IMO |
| Family Series |
IMO Switches |
| Description |
Auxiliary Contact Block 1 Open + 1 Closed For MC151 to MC316 Contactors Top Mount |
| Type |
Auxiliary Contact Block |
| For Use With |
MC151, MC316 |
| Comments |
1NO, 1NC Contact, Top Mount |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.105 lbs |