Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCBFCVR3 Eaton Circuit Breakers, MM MAIN MODULE REPL FRONT COVE
MCBFCVR3 Eaton Circuit Breakers, MM MAIN MODULE REPL FRONT COVE
This item cannot be canceled or returned
Description
MM MAIN MODULE REPL FRONT COVE
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
MCBFCVR3 |
| Description |
Eaton group metering front cover, Main service module replacement front cover, 1MFS400RUG, 1MFS600RUG, 1MFS800RUG, 3MFS400RUG |
| Accessory Type |
Cover |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCBFCVR3
Eaton Circuit Breakers