Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCC1000
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
MCC1000 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Hand Tools |
| Description |
MANUAL CABLE CUTTER |
| Type |
Cutter |
| Number of Pieces |
1 |
| Net Weight |
7.51 lbs |
| Gross Weight |
7.51 lbs |
MCC1000
Burndy Hand Tools