MCC26-12IO1B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCC26-12IO1B

IXYS Power Modules, M Series

MCC26-12IO1B

IXYS Power Modules, M Series
PMOD, Dual-SCR, 1200V, 27A
MFG Item Number
MCC26-12IO1B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, M Series
Item #
MCC26-12IO1B
PMOD, Dual-SCR, 1200V, 27A

M Series Information

  • Eight Standard SCR and Diode Circuits
  • Blocking Voltages to 2200 Volts
  • Five Package Sizes
  • 2500 Vrms Isolation Minimum
  • Industry Standard Packages

These scr and diode modules come in industry standard packages offering eight different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Five different package sizes allow for a maximum output current of 600 amps for standard modules and blocking voltages are available as high as 2200 volts.

  • Modules Without Auxiliary Cathodes available

Specifications

Specifications
Manufacturer Part Number MCC26-12IO1B
Manufacturer IXYS
Product Series M
Family Series IXYS Power Modules, M Series
Description PMOD, Dual-SCR, 1200V, 27A
Circuit SCR Doubler w/ aux Cathode
It (avg) 27 A
Vrrm 1,200 V
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Net Weight 0.1988 lbs
Gross Weight 0.2 lbs
Alternatives
MCC26-16IO1B
MCC26-16IO1B
IXYS Power Modules, M Series