MCC310-16IO1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MCC310-16IO1 IXYS Power Modules, M Series, PMOD, DUAL-SCR, 1600V, 320A
MFG Item Number
MCC310-16IO1

MCC310-16IO1 IXYS Power Modules, M Series, PMOD, DUAL-SCR, 1600V, 320A

MFG Item Number
MCC310-16IO1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Modules, M Series
Item #
MCC310-16IO1
PMOD, DUAL-SCR, 1600V, 320A

M Series Information

  • Eight Standard SCR and Diode Circuits
  • Blocking Voltages to 2200 Volts
  • Five Package Sizes
  • 2500 Vrms Isolation Minimum
  • Industry Standard Packages

These scr and diode modules come in industry standard packages offering eight different circuits. The modules can be used individually or as power control building blocks. Their high thermal efficiency assures long life and reliable performance. Five different package sizes allow for a maximum output current of 600 amps for standard modules and blocking voltages are available as high as 2200 volts.

  • Modules Without Auxiliary Cathodes available

Specifications

Specifications
Manufacturer Part Number MCC310-16IO1
Manufacturer IXYS
Product Series M
Family Series IXYS Power Modules, M Series
Description PMOD, DUAL-SCR, 1600V, 320A
Circuit SCR Doubler w/ aux Cathode
It (avg) 320 A
Vrrm 1,600 V
Aux. Cathode(s) Yes
Varistor No
Free Wheeling Diode No
Net Weight 0.635 lbs
Gross Weight 0.635 lbs
Alternatives
MCC310-18IO1
MCC310-18IO1
IXYS Power Modules