Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCC6M5 Blackburn, a T & B Brand Terminals, MCC Series, METRIC CONNECTOR 6SQMM M5 STUD
MCC6M5 Blackburn, a T & B Brand Terminals, MCC Series, METRIC CONNECTOR 6SQMM M5 STUD
This item cannot be canceled or returned
Description
METRIC CONNECTOR 6SQMM M5 STUD
- Manufactured from Electrolytic Copper Tube
- Dimensions of the Tube Designed to Obtain the Most Efficient Electrical Conductivity and Mechanical Strength, Resisting Vibration and Pull Out
- Annealed to Guarantee Optimum Ductility
- Inspection Hole Facilitates Full Insertion of the Conductor
- Barrel Length is Designed to Allow Easy and Accurate Positioning of the Dies during the Crimping Operation
Specifications
Specifications
| Manufacturer Part Number |
MCC6M5 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
MCC |
| Family Series |
Blackburn, a T & B Brand Terminals, MCC Series |
| Description |
Copper One-Hole Metric Lug, Standard Barrel, Peep Hole, Max 35kV, 6mm2 Wire Size, 5mm Bolt Size, Tin Plated |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
6 mm |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
#10 |
| Tongue Width |
0.35433 " |
| Maximum Temperature |
221 °F |
| Approvals |
CE |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
MCC6M5
Blackburn, a T & B Brand Terminals, MCC Series