Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCC95M20 Blackburn, a T & B Brand Terminals, MCC Series, METRIC CU CONNECTOR 95SQMM M20 STUD
MCC95M20 Blackburn, a T & B Brand Terminals, MCC Series, METRIC CU CONNECTOR 95SQMM M20 STUD
This item cannot be canceled or returned
Description
METRIC CU CONNECTOR 95SQMM M20 STUD
- Manufactured from Electrolytic Copper Tube
- Dimensions of the Tube Designed to Obtain the Most Efficient Electrical Conductivity and Mechanical Strength, Resisting Vibration and Pull Out
- Annealed to Guarantee Optimum Ductility
- Inspection Hole Facilitates Full Insertion of the Conductor
- Barrel Length is Designed to Allow Easy and Accurate Positioning of the Dies during the Crimping Operation
Specifications
Specifications
| Manufacturer Part Number |
MCC95M20 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
MCC |
| Family Series |
Blackburn, a T & B Brand Terminals, MCC Series |
| Description |
Copper One-Hole Metric Lug, Standard Barrel, Peep Hole, Max 35kV, 95mm2 Wire Size, 20mm Bolt Size, Tin Plated |
| Terminal Type |
Barrel - Standard |
| Wire Size Range |
95 mm |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
3/4 " |
| Tongue Width |
1.06299 " |
| Maximum Temperature |
221 °F |
| Approvals |
CE, UL |
| Net Weight |
0.14 lbs |
| Gross Weight |
0.14 lbs |
MCC95M20
Blackburn, a T & B Brand Terminals, MCC Series