Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCCMV9BS10 Hubbell Cable Ties, CABLEMGT, FAST,VELCRO,S-MT,9in.,BK,

MFG Item Number
MCCMV9BS10

MCCMV9BS10 Hubbell Cable Ties, CABLEMGT, FAST,VELCRO,S-MT,9in.,BK,

MFG Item Number
MCCMV9BS10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Ties, Series
Item #
MCCMV9BS10
CABLEMGT, FAST,VELCRO,S-MT,9in.,BK,

Series Information

Specifications

Specifications
Manufacturer Part Number MCCMV9BS10
Manufacturer Hubbell
Family Series Hubbell Cable Ties
Description CABLEMGT, FAST,VELCRO,S-MT,9in.,BK, 10PK
Length 9 "
Nominal Length 9 "
Thickness 0.065 "
Tensile Strength (lb) 600 lbs
Height 0.065 "
Width 0.75 "
Material Nylon
Color Black
Heat Stabilized No
Plenum Rated No
Net Weight 0 lbs
Gross Weight 0 lbs