Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCCPSS19 Hubbell Power Strips, POWSTRIP, 19in. PWR DST,10REAR OUTL

MFG Item Number
MCCPSS19

MCCPSS19 Hubbell Power Strips, POWSTRIP, 19in. PWR DST,10REAR OUTL

MFG Item Number
MCCPSS19
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
MCCPSS19
POWSTRIP, 19in. PWR DST,10REAR OUTL

Series Information

Specifications

Specifications
Manufacturer Part Number MCCPSS19
Manufacturer Hubbell
Family Series Hubbell Power Strips
Description POWSTRIP, 19in. PWR DST,10REAR OUTL
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 60 Hz
Circuit Breaker 15 A
Number of Outlets 10
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Indoor
Material Metal
Isolated Ground No
Net Weight 5.5 lbs
Gross Weight 5.5 lbs