MCCPSS19TS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCCPSS19TS Hubbell Power Strips, POWSTRIP, 19in.PWR DST,4FRNT/4REAR

MFG Item Number
MCCPSS19TS

MCCPSS19TS Hubbell Power Strips, POWSTRIP, 19in.PWR DST,4FRNT/4REAR

MFG Item Number
MCCPSS19TS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Strips, Series
Item #
MCCPSS19TS
POWSTRIP, 19in.PWR DST,4FRNT/4REAR

Series Information

Specifications

Specifications
Manufacturer Part Number MCCPSS19TS
Manufacturer Hubbell
Family Series Hubbell Power Strips
Description POWSTRIP, 19in.PWR DST,4FRNT/4REAR OUTL
Nominal Input Voltage 120 VAC
Type Power Strip
Frequency 60 Hz
Circuit Breaker 15 A
Number of Outlets 8
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Application Indoor
Material Metal
Isolated Ground No
Net Weight 6.05 lbs
Gross Weight 6.05 lbs