Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCD22-S-10=24 IMO Contactors, Contactor 3 Pole Open 11kW 22A AC3 1 Nor

MFG Item Number
MCD22-S-10=24

MCD22-S-10=24 IMO Contactors, Contactor 3 Pole Open 11kW 22A AC3 1 Nor

MFG Item Number
MCD22-S-10=24
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, Series
Item #
MCD22-S-10=24
Contactor 3 Pole Open 11kW 22A AC3 1 Nor

Series Information

Specifications

Specifications
Manufacturer Part Number MCD22-S-10=24
Manufacturer IMO
Family Series IMO Contactors
Description Contactor 3 Pole Open 11kW 22A AC3 1 Normally Open Auxiliary 24V DC Coil
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VDC
Coil Voltage 24 VDC
Coil Type Non Latching
Poles 3NO
Auxiliary Contact 1NO
Termination Screw
General Purpose (AC1) 32 A
UL Motor Switching (AC3) 22 A
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0 lbs