MCDR-10-S
RK Electronics Protection Relays, MCDR Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCDR-10-S RK Electronics Protection Relays, MCDR Series, AC Current Sensing Relay, Go-No Go

MFG Item Number
MCDR-10-S

MCDR-10-S RK Electronics Protection Relays, MCDR Series, AC Current Sensing Relay, Go-No Go

MFG Item Number
MCDR-10-S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, MCDR Series
Item #
MCDR-10-S
AC Current Sensing Relay, Go-No Go

MCDR Series Information

  • 10‑ or 20‑Amp Trip Points
  • DIN Rail Mountable
  • Large Wire Through Hole
The MCDR generates its own operating power from the monitored current line. No external power supply is needed. A current greater than the pickup current is required to energize the output relay. The output relay will stay energized until the current in the line being monitored drops below the drop out current level for the MCDR. Sensitivity can be increased with multiple passes through the MCDR CT.

Specifications

Specifications
Manufacturer Part Number MCDR-10-S
Manufacturer RK Electronics
Product Series MCDR
Family Series RK Electronics Protection Relays, MCDR Series
Description AC Current Sensing Relay, Go-No Go Switch, Self-Powered, 10A Trip Current, Surface Mount
Current Rating 2.5-150 A
Detection Over Current
Time Delay Trip (Sec) 0.1 s
Mounting Surface
Net Weight 0.38 lbs
Gross Weight 0.395 lbs