MCF-AF-010
Marathon Cable Encoders, MCF Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
MCF-AF-010 Marathon Cable Encoders, MCF Series, Encoder Cable, Incremental, 10 Ft
MFG Item Number
MCF-AF-010

MCF-AF-010 Marathon Cable Encoders, MCF Series, Encoder Cable, Incremental, 10 Ft

MFG Item Number
MCF-AF-010
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MCF Series
Item #
MCF-AF-010
Encoder Cable, Incremental, 10 Ft

MCF Series Information

  • Continuous Flex, Cat Track Rated
  • PUR Jacket with High Abrasion and Chemical Resistance

Specifications

Specifications
Manufacturer Part Number MCF-AF-010
Manufacturer Marathon Cable
Product Series MCF
Family Series Marathon Cable Encoders, MCF Series
Description Encoder Cable, Incremental, 10 Ft Continuous Flex, Green, MS10 10 Pole Connector, Flying Leads, 9MM
Length 10 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 0 lbs
Gross Weight 0 lbs