MCF-AF-100
Marathon Cable Encoders, MCF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCF-AF-100 Marathon Cable Encoders, MCF Series, Encoder Cable, Incremental, 100 Ft

MFG Item Number
MCF-AF-100

MCF-AF-100 Marathon Cable Encoders, MCF Series, Encoder Cable, Incremental, 100 Ft

MFG Item Number
MCF-AF-100
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, MCF Series
Item #
MCF-AF-100
Encoder Cable, Incremental, 100 Ft

MCF Series Information

  • Continuous Flex, Cat Track Rated
  • PUR Jacket with High Abrasion and Chemical Resistance

Specifications

Specifications
Manufacturer Part Number MCF-AF-100
Manufacturer Marathon Cable
Product Series MCF
Family Series Marathon Cable Encoders, MCF Series
Description Encoder Cable, Incremental, 100 Ft Continuous Flex, Green, MS10 10 Pole Connector, Flying Leads, 9MM
Length 100 '
Termination Wire Leads
Connection Type 10 Pin Circular
Contact Gender Female
Net Weight 7.585 lbs
Gross Weight 7.585 lbs