Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCG-09L
Cable Gland, PG9, 0.157-0.315in. Cord
This item cannot be canceled or returned
Description
Cable Gland, PG9, 0.157-0.315in. Cord
Specifications
Specifications
| Manufacturer Part Number |
MCG-09L |
| Manufacturer |
Mencom |
| Family Series |
Mencom Cable Entries |
| Description |
Cable Gland, PG9, 0.157-0.315in. Cord Dia, IP68, Nickel-Plated Brass, Incl O-Ring&Lock Nut, 15mm Thread Length |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCG-09L
Mencom Cable Entries