Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MCG Series Information
| Manufacturer Part Number | MCG-16RL |
|---|---|
| Manufacturer | Mencom |
| Product Series | MCG |
| Family Series | Mencom Cable Entries, MCG Series |
| Description | Cable Gland, PG16, 0.276-0.472in. Cord Dia, IP68, Nickel-Plated Brass, Incl O-Ring& Lock Nut, 15mm Thread Length |
| Hub Size | PG16 |
| Number of Cables | 1 |
| Cable Style | Round |
| Angle | Straight |
| Split Frame | No |
| Cable Diameter Range | 0.28-0.47 " |
| Type | Bushing Grip |
| Composition | Metallic |
| Material | Nickel Plated Brass |
| Hazardous Location | No |
| Protection Rating | IP68 |
| Comments | Long Threads |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |