Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MCG-36 Mencom Cable Entries, MCG Series, Cable Gland, PG36, 0.945-1.26in. Cord
MCG-36 Mencom Cable Entries, MCG Series, Cable Gland, PG36, 0.945-1.26in. Cord
This item cannot be canceled or returned
Description
Cable Entries, MCG Series
Cable Gland, PG36, 0.945-1.26in. Cord
Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68 (comparable to NEMA 6P). The glands have a wide clamping range.
Specifications
Specifications
Manufacturer Part Number
MCG-36
Manufacturer
Mencom
Product Series
MCG
Family Series
Mencom Cable Entries, MCG Series
Description
Cable Gland, PG36, 0.945-1.26in. Cord Dia, IP68, Nickel-Plated Brass, Inclft.s O-Ring & Lock Nut
Hub Size
PG36
Number of Cables
1
Cable Style
Round
Angle
Straight
Split Frame
No
Cable Diameter Range
0.95-1.26 "
Type
Bushing Grip
Composition
Metallic
Material
Nickel Plated Brass
Hazardous Location
No
Protection Rating
IP68
Net Weight
0 lbs
Gross Weight
0.455 lbs
MCG-36
Mencom Cable Entries, MCG Series