MCG-M08
Mencom Cable Entries, MCG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCG-M08 Mencom Cable Entries, MCG Series, Cable Gland, M8, 3-5mm Cord Dia,

MFG Item Number
MCG-M08

MCG-M08 Mencom Cable Entries, MCG Series, Cable Gland, M8, 3-5mm Cord Dia,

MFG Item Number
MCG-M08
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, MCG Series
Item #
MCG-M08
Cable Gland, M8, 3-5mm Cord Dia,

MCG Series Information

Mencom Cable Glands are easy to use and provide a good strain relief and water tight seal for round cables. The cable glands are rated up to IP 68 (comparable to NEMA 6P). The glands have a wide clamping range.

Specifications

Specifications
Manufacturer Part Number MCG-M08
Manufacturer Mencom
Product Series MCG
Family Series Mencom Cable Entries, MCG Series
Description Cable Gland, M8, 3-5mm Cord Dia, IP68/IP69K, Nickel-Plated Brass, Includes O-Ring, Less Lock Nut
Hub Size M8
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Cable Diameter Range 0.12-0.2 "
Type Bushing Grip
Composition Metallic
Material Nickel Plated Brass
Hazardous Location No
Protection Rating IP68
Net Weight 0.275 lbs
Gross Weight 0.26 lbs