Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cable Entries, MCGB Series
MCGB-M25L
Mencom Cable Entries, MCGB Series
M25 SHLD CG TL11; OD 11-16MM
MFG Item Number
MCGB-M25L
This item cannot be canceled or returned
Description
Cable Entries, MCGB Series
M25 SHLD CG TL11; OD 11-16MM
Mencom EMI Cable Glands provide an easy way to ground the shield from a shielded cable to the body of the metal cable gland. The seal rating is IP 68.
Specifications
Specifications
| Manufacturer Part Number |
MCGB-M25L |
| Manufacturer |
Mencom |
| Product Series |
MCGB |
| Family Series |
Mencom Cable Entries, MCGB Series |
| Description |
M25 SHLD CG TL11; OD 11-16MM |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.32-0.63 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
No |
| Approvals |
UL |
| Protection Rating |
IP69K |
| Comments |
Long Threads |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCGB-M25L
Mencom Cable Entries, MCGB Series