Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Cable Entries, MCGEX Series
MCGEX-M25
Mencom Cable Entries, MCGEX Series
MFG Item Number
MCGEX-M25
This item cannot be canceled or returned
Description
Cable Entries, MCGEX Series
Specifications
Specifications
| Manufacturer Part Number |
MCGEX-M25 |
| Manufacturer |
Mencom |
| Product Series |
MCGEX |
| Family Series |
Mencom Cable Entries, MCGEX Series |
| Description |
MTL EX GLND M25 11-16MM |
| Hub Size |
M25 |
| Number of Cables |
1 |
| Cable Style |
Round |
| Angle |
Straight |
| Split Frame |
No |
| Cable Diameter Range |
0.43-0.63 " |
| Type |
Bushing Grip |
| Composition |
Metallic |
| Material |
Nickel Plated Brass |
| Hazardous Location |
Yes |
| Approvals |
ATEX |
| Protection Rating |
IP68 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCGEX-M25
Mencom Cable Entries, MCGEX Series