Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 82400000016700 |
|---|---|
| Manufacturer | Control Techniques |
| Family Series | Control Techniques I/O Modules |
| Description | System Integration Module, programmable with CoDeSys, 2 Ethernet ports, 3 digital inputs, 1 |
| Communication | Profinet |
| Signal Type | Digital Input, Digital Output |
| Connection Type | RS232/RS485 |
| Device Type | Repeater |
| Ambient Temperature | -198-261 °F |
| Approvals | cULus |
| Net Weight | 0.16 lbs |
| Gross Weight | 0.255 lbs |