Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
MAXJR COUNT 1 Series Information
| Manufacturer Part Number | MCJR1S00 |
|---|---|
| Manufacturer | Dynapar |
| Product Series | MAXJR COUNT 1 |
| Family Series | Dynapar Counters, MAXJR COUNT 1 Series |
| Description | MAXJR COUNT 1; 115/230 VAC |
| Nominal Voltage | 120 VAC, 240 VAC |
| Voltage | 115 VAC, 230 VAC |
| Sensor Power | 12 VDC |
| Display | LED - 1 Line, Red |
| Number of Digits | 8 |
| Backlight | Yes |
| Communication | None |
| Count Mode | Bidirectional, Quadrature |
| Input Type | Contact Closure, Encoder, Magnetic, Sinking (NPN), Sourcing (PNP) |
| Scale Calibrator | 0.0001-9.9999 Multiplier |
| Reset | Electric, Front Panel |
| Reset Lockout | Yes |
| NEMA Rating | NEMA 4 |
| Memory | Nonvolatile RAM |
| Mounting | Panel Mount |
| Net Weight | 1.582 lbs |
| Gross Weight | 1.582 lbs |