MCMS12-P-C
Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCMS12-P-C

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series

MCMS12-P-C

Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
MCMS12-P-C Clip-on Mount, Indoor use, Zi
MFG Item Number
MCMS12-P-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 500

Description

Cable Tie Mounts, Other Cable Tie Mounts Series
Item #
MCMS12-P-C
MCMS12-P-C Clip-on Mount, Indoor use, Zi

Other Cable Tie Mounts Series Information

  • Push mount designs lock into a hole in a metallic panel or in a blind masonry hole
  • Edge clip mounts secure to a panel edge using metal barbs that dig into panel surface
  • Stud mounts secure onto threaded bolts by screwing or hammering on the bolt
  • Connector rings can be used to attach adjacent bundles to provide spacing and prevent vibration damage

Specifications

Specifications
Manufacturer Part Number MCMS12-P-C
Manufacturer Panduit
Product Series Other Cable Tie Mounts
Family Series Panduit Cable Tie Mounts, Other Cable Tie Mounts Series
Description Panduit MCMS12-P-C Metal Clip-On Mounts enable attachment to sheet metal edges for fast mounting of harness with cable ties. The 4-way cable tie entry feature, allows easy harness orientation. For use in indoor environments and with panels no thicker
Mounting Clip
Color Natural
Height 0.56 "
Width 0.88 "
Depth 0.31 "
Heat Stabilized No
Material Steel
Net Weight 0.001 lbs
Gross Weight 0.001 lbs