Series Information
| Manufacturer Part Number | MCMS12-PJ-C |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Cable Tie Mounts |
| Description | Panduit MCMS12-PJ-C Metal Clip-On Mounts enable attachment to sheet metal edges for fast mounting of harness with cable ties. The 4-way cable tie entry feature, allows easy harness orientation. For use in outdoor environments and with panels no thicker |
| Mounting | Clip |
| Color | Natural |
| Height | 0.56 " |
| Width | 0.88 " |
| Depth | 0.31 " |
| Special Properties | Weather Resistant |
| Heat Stabilized | No |
| Material | Steel |
| Net Weight | 0.72 lbs |
| Gross Weight | 0.72 lbs |