Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCN-N4 Dynapar HVAC Accessories, Mating Connector with Cable Clamp,
MCN-N4 Dynapar HVAC Accessories, Mating Connector with Cable Clamp,
This item cannot be canceled or returned
Description
Mating Connector with Cable Clamp,
Specifications
Specifications
| Manufacturer Part Number |
MCN-N4 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar HVAC Accessories |
| Description |
Mating Connector with Cable Clamp, 6 Pin, For H20, 21/22, 60 Series Encoder |
| Accessory Type |
Connector |
| Net Weight |
0.105 lbs |
| Gross Weight |
0.225 lbs |
MCN-N4
Dynapar HVAC Accessories