Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCN-N5 Dynapar HVAC Accessories, Mating Connector wirth Cable Clamp,
MCN-N5 Dynapar HVAC Accessories, Mating Connector wirth Cable Clamp,
Description
Mating Connector wirth Cable Clamp,
Specifications
Specifications
| Manufacturer Part Number |
MCN-N5 |
| Manufacturer |
Dynapar |
| Family Series |
Dynapar HVAC Accessories |
| Description |
Mating Connector wirth Cable Clamp, 7-Pin, For use with H20, H25, H26, 525, 526, 625 Series Encoder |
| Accessory Type |
Connector |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.265 lbs |
MCN-N5
Dynapar HVAC Accessories