Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MCNW-VB10 IMO Contactors, MC Series, Reversing Starter Connector For MCN10/18
MFG Item Number
MCNW-VB10
MCNW-VB10 IMO Contactors, MC Series, Reversing Starter Connector For MCN10/18
MFG Item Number
MCNW-VB10
Description
Reversing Starter Connector For MCN10/18
MC Series
• Up to 1200A AC3
• Up to 1350A AC1
• DIN rail mounting to 115A, 55kW
• Add on auxiliary contacts top or side mounted
• International approvals
• Designed to EN60947-1
• Compact design for panel space saving, only 45mm wide upto 40A AC3
Specifications
Specifications
Family Series
IMO Contactors, MC Series
Manufacturer
IMO
Product Series
MC
Manufacturer Part Number
MCNW-VB10
Description
Reversing Starter Connector For MCN10/18
Type
Reverse Starter Connector
For Use With
MCN10/18
Net Weight
0.04 lbs
Gross Weight
0.045 lbs
MCNW-VB10
IMO Contactors, MC Series