Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCOR-1-2.7 IMO Overload Relays, Thermal Overload Relay 1.8-2.7A MC10 To
MFG Item Number
MCOR-1-2.7
MCOR-1-2.7 IMO Overload Relays, Thermal Overload Relay 1.8-2.7A MC10 To
MFG Item Number
MCOR-1-2.7
Description
Thermal Overload Relay 1.8-2.7A MC10 To
Specifications
Specifications
| Manufacturer Part Number |
MCOR-1-2.7 |
| Manufacturer |
IMO |
| Family Series |
IMO Overload Relays |
| Description |
Thermal Overload Relay 1.8-2.7A MC10 To MC22 Man/Auto Reset 1 NO and 1NC Contact |
| Current Rating |
1.8-2.7 A |
| Output Contacts |
1NO, 1NC |
| Reset Type |
Automatic, Manual |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.315 lbs |
| Gross Weight |
0.36 lbs |
MCOR-1-2.7
IMO Overload Relays