Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCOR-1-9 IMO Overload Relays, Thermal Overload Relay 6-9A/YD 10.5-15.5
MCOR-1-9 IMO Overload Relays, Thermal Overload Relay 6-9A/YD 10.5-15.5
Description
Thermal Overload Relay 6-9A/YD 10.5-15.5
Specifications
Specifications
| Manufacturer Part Number |
MCOR-1-9 |
| Manufacturer |
IMO |
| Family Series |
IMO Overload Relays |
| Description |
Thermal Overload Relay 6-9A/YD 10.5-15.5A MC10 To MC22 Man/Auto Reset 1 NO and 1NC Contact |
| Current Rating |
6-9 A |
| Output Contacts |
1NO, 1NC |
| Reset Type |
Automatic, Manual |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.33 lbs |
| Gross Weight |
0.365 lbs |
MCOR-1-9
IMO Overload Relays