Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCOR-2-14 IMO Overload Relays, Thermal Overload Relay 10-14A /YD 18-24A
MFG Item Number
MCOR-2-14
MCOR-2-14 IMO Overload Relays, Thermal Overload Relay 10-14A /YD 18-24A
MFG Item Number
MCOR-2-14
This item cannot be canceled or returned
Description
Thermal Overload Relay 10-14A /YD 18-24A
Specifications
Specifications
| Manufacturer Part Number |
MCOR-2-14 |
| Manufacturer |
IMO |
| Family Series |
IMO Overload Relays |
| Description |
Thermal Overload Relay 10-14A /YD 18-24A MC24 To MC40 Man/Auto Reset 1 NO and 1 NC Contact |
| Current Rating |
10-14 A |
| Output Contacts |
1NO, 1NC |
| Reset Type |
Automatic, Manual |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.52 lbs |
| Gross Weight |
0.575 lbs |
MCOR-2-14
IMO Overload Relays