Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCOR-3-42
Thermal Overload Relay For MC50 To MC74
MFG Item Number
MCOR-3-42
This item cannot be canceled or returned
Description
Thermal Overload Relay For MC50 To MC74
Specifications
Specifications
| Manufacturer Part Number |
MCOR-3-42 |
| Manufacturer |
IMO |
| Family Series |
IMO Overload Relays |
| Description |
Thermal Overload Relay For MC50 To MC74 Contactors 28 To 42 Amps D.O.L 48 To 73 Amps YD |
| Current Rating |
28-42 A |
| Reset Type |
Automatic, Manual |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CE, cUL, UL |
| Net Weight |
0.705 lbs |
| Gross Weight |
0.795 lbs |
MCOR-3-42
IMO Overload Relays