Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCOR-4-90 IMO Overload Relays, Thermal Overload Relay For MC90 To MC115
MFG Item Number
MCOR-4-90
MCOR-4-90 IMO Overload Relays, Thermal Overload Relay For MC90 To MC115
MFG Item Number
MCOR-4-90
This item cannot be canceled or returned
Description
Thermal Overload Relay For MC90 To MC115
Specifications
Specifications
| Manufacturer Part Number |
MCOR-4-90 |
| Manufacturer |
IMO |
| Family Series |
IMO Overload Relays |
| Description |
Thermal Overload Relay For MC90 To MC115 Contactors 60-90 Amps |
| Current Rating |
60-90 A |
| Reset Type |
Automatic, Manual |
| Ambient Temperature |
-13-140 °F |
| Approvals |
CE, cUL, UL |
| Net Weight |
1.87 lbs |
| Gross Weight |
2 lbs |
MCOR-4-90
IMO Overload Relays