Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Raceways, InfoStream Series
MCRI-C10
HellermannTyton Raceways, InfoStream Series
InfoStream Multi-Channel Raceway
This item cannot be canceled or returned
Description
Raceways, InfoStream Series
InfoStream Multi-Channel Raceway
InfoStream Series Information
Specifications
Specifications
| Manufacturer Part Number |
MCRI-C10 |
| Manufacturer |
HellermannTyton |
| Product Series |
InfoStream |
| Family Series |
HellermannTyton Raceways, InfoStream Series |
| Description |
InfoStream Multi-Channel Raceway Cover, 10 ft Long, PVC, Ivory, 60ft/pkg |
| Cover |
Cover Only |
| Length |
10 ' |
| Material |
Non-Metallic |
| Color |
Ivory |
| Approvals |
UL |
| Comments |
PVC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCRI-C10
HellermannTyton Raceways, InfoStream Series