Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HellermannTyton Raceways, InfoStream Series
MCRW-SD8
HellermannTyton Raceways, InfoStream Series
InfoStream Multi-Channel Raceway
This item cannot be canceled or returned
Description
Raceways, InfoStream Series
InfoStream Multi-Channel Raceway
InfoStream Series Information
Specifications
Specifications
| Manufacturer Part Number |
MCRW-SD8 |
| Manufacturer |
HellermannTyton |
| Product Series |
InfoStream |
| Family Series |
HellermannTyton Raceways, InfoStream Series |
| Description |
InfoStream Multi-Channel Raceway Side Divider, 8ft. Long, PVC, White, 48 ft/pkg |
| Cover |
Divider Only |
| Length |
8 ' |
| Material |
Non-Metallic |
| Color |
White |
| Comments |
PVC |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCRW-SD8
HellermannTyton Raceways, InfoStream Series