Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCS-100W Gardner Bender Fasteners, MultiCable Staples Series, Snapshot Multicable Staple, Wood
MCS-100W Gardner Bender Fasteners, MultiCable Staples Series, Snapshot Multicable Staple, Wood
This item cannot be canceled or returned
Description
Fasteners, MultiCable Staples Series
Snapshot Multicable Staple, Wood
MultiCable Staples Series Information
Specifications
Specifications
| Manufacturer Part Number |
MCS-100W |
| Manufacturer |
Gardner Bender |
| Product Series |
MultiCable Staples |
| Family Series |
Gardner Bender Fasteners, MultiCable Staples Series |
| Description |
Snapshot Multicable Staple, Wood Studs, BX/100 |
| Cable Size |
10/2, 12/2, 14/2, Cat 5, RG-59, RG-6 |
| Staple Type |
Divided Multicable Saddle |
| Insulated |
Yes |
| Insulation Material |
Plastic |
| Approvals |
UL |
| Comments |
4 Divided Sections Allow for Many Cable Combinations |
| Net Weight |
0.025 lbs |
| Gross Weight |
2.885 lbs |
MCS-100W
Gardner Bender Fasteners, MultiCable Staples Series