MCS-111001
Dwyer Instruments Protection Relays

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCS-111001

Dwyer Instruments Protection Relays

MCS-111001

Dwyer Instruments Protection Relays
No Core Terminal Connect Mini
MFG Item Number
MCS-111001
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Protection Relays, Series
Item #
MCS-111001
No Core Terminal Connect Mini

Series Information

Specifications

Specifications
Manufacturer Part Number MCS-111001
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Protection Relays
Description No Core Terminal Connect Mini Current Switch
Enclosure No Core
Power Supply Self Powered
Terminals Top
Output Signal Normally Open
Output Rating 0.3 A @ 130 VAC/VDC
Response Time 200 ms
Status Indicator Yes
Approvals CE, cULus
Comments Miniature
Net Weight 0.03 lbs
Gross Weight 0.03 lbs