Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
RK Electronics Relays, MCS Series
MCS-120A-1S-180
RK Electronics Relays, MCS Series
ON DELAY TIMER FIXED 180 SEC
MFG Item Number
MCS-120A-1S-180
This item cannot be canceled or returned
Description
ON DELAY TIMER FIXED 180 SEC
Fixed or Adjustable Delays 1 Amp Output, 1NO Screw Terminals or Push‑On Tabs When input power is applied to the MCS, the timing cycle begins. At the end of the timed period the load is energized. When input power is removed, the timing circuit is reset and the load is de‑energized.
Specifications
Specifications
Manufacturer Part Number
MCS-120A-1S-180
Manufacturer
RK Electronics
Product Series
MCS
Family Series
RK Electronics Relays, MCS Series
Description
ON DELAY TIMER FIXED 180 SEC
Operation
On Delay
Mounting
Surface
Status Indicator
LED
Timing Range
0.1-180 s
Max Time
180 s
Coil Voltage
120 VAC
Nominal Coil Voltage
120 VAC
Contact Rating
1 A
Termination
Screw Terminals
Approvals
cURus
Comments
Fixed Interally (Specifiy Time in Seconds)
Net Weight
0.25 lbs
Gross Weight
0.23 lbs
MCS-120A-1S-180
RK Electronics Relays, MCS Series