MCS-24A-2S
RK Electronics Relays, MCS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCS-24A-2S

RK Electronics Relays, MCS Series

MCS-24A-2S

RK Electronics Relays, MCS Series
ON DELAY TIMER ADJ .1-45 SEC.
MFG Item Number
MCS-24A-2S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, MCS Series
Item #
MCS-24A-2S
ON DELAY TIMER ADJ .1-45 SEC.

MCS Series Information

  • Fixed or Adjustable Delays
  • 1 Amp Output, 1NO
  • Screw Terminals or Push‑On Tabs
When input power is applied to the MCS, the timing cycle begins. At the end of the timed period the load is energized. When input power is removed, the timing circuit is reset and the load is de‑energized.

Specifications

Specifications
Manufacturer Part Number MCS-24A-2S
Manufacturer RK Electronics
Product Series MCS
Family Series RK Electronics Relays, MCS Series
Description ON DELAY TIMER ADJ .1-45 SEC.
Operation On Delay
Mounting Surface
Status Indicator LED
Coil Voltage 24 VAC
Nominal Coil Voltage 24 VAC
Contact Rating 1 A
Termination Screw Terminals
Approvals cURus
Comments Adjustable .1 Seconds to 45 Seconds
Net Weight 0.25 lbs
Gross Weight 0.23 lbs