MCS3264R020FER

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MCS3264R020FER

Ohmite Resistors, MC Series

MCS3264R020FER

Ohmite Resistors, MC Series
2W METAL ALLOY CS RESISTOR
MFG Item Number
MCS3264R020FER
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Resistors, MC Series
Item #
MCS3264R020FER
2W METAL ALLOY CS RESISTOR

MC Series Information


Specifications

Specifications
Manufacturer Part Number MCS3264R020FER
Manufacturer Ohmite
Product Series MC
Family Series Ohmite Resistors, MC Series
Description 2W METAL ALLOY CS RESISTOR
Resistance 0.02 Ohm
Adjustable No
Non-Inductive No
Wattage 2 W
Composition Metal
Tolerance % 1 %
Temp Coefficient (ppm/C) 50
Mounting Surface
Net Weight 0.0001 lbs
Gross Weight 0.0001 lbs