MC Over-Molded Series Information
| Manufacturer Part Number | MCV-12FR-3M |
|---|---|
| Manufacturer | Mencom |
| Product Series | MC Over-Molded |
| Family Series | Mencom Cordsets, MC Over-Molded Series |
| Description | 12 PL M23 FEM 1/2in. RCP 18G 3M |
| Receptacle Description | Straight Receptacle |
| Connector Class | Micro (M23) |
| Connection Configuration | Female to Flying Leads |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 12 |
| Mounting | Front Mount |
| Connection | M23 x 1.00 |
| Length | 3 m |
| Mounting Threads | 1/2 NPT |
| Protection Rating | IP67 |
| Number of Wires | 12 |
| Max Voltage | 300 VAC, 300 VDC |
| Current Rating | 4 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |