Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCV-12FR-6M-M20 Mencom Cordsets, MC Over-Molded Series, 12 PL M23 FEM RCP 6M M20
MFG Item Number
MCV-12FR-6M-M20
MCV-12FR-6M-M20 Mencom Cordsets, MC Over-Molded Series, 12 PL M23 FEM RCP 6M M20
MFG Item Number
MCV-12FR-6M-M20
This item cannot be canceled or returned
Description
Cordsets, MC Over-Molded Series
MC Over-Molded Series Information
- IP67 Protection Rating
- 12 or 14 Poles
- 60 Volt, 3 Amps
Specifications
Specifications
| Manufacturer Part Number |
MCV-12FR-6M-M20 |
| Manufacturer |
Mencom |
| Product Series |
MC Over-Molded |
| Family Series |
Mencom Cordsets, MC Over-Molded Series |
| Description |
12 PL M23 FEM RCP 6M M20 |
| Receptacle Description |
Straight Receptacle |
| Connector Class |
Micro (M23) |
| Connection Configuration |
Female to Flying Leads |
| Receptacle Gender |
Female |
| Angle |
Straight |
| Number of Pins |
12 |
| Mounting |
Front Mount |
| Connection |
M23 x 1.00 |
| Length |
6 m |
| Mounting Threads |
M20 |
| Protection Rating |
IP67 |
| Number of Wires |
12 |
| Max Voltage |
300 VAC, 300 VDC |
| Current Rating |
4 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCV-12FR-6M-M20
Mencom Cordsets, MC Over-Molded Series