MC Over-Molded Series Information
| Manufacturer Part Number | MCV-17MFPX-2M-C010 |
|---|---|
| Manufacturer | Mencom |
| Product Series | MC Over-Molded |
| Family Series | Mencom Cordsets, MC Over-Molded Series |
| Description | 17PL ITC-ER MF MCV EXT CBL 10M |
| Cable Type | PLTC-ER, PVC |
| Number of Pins | 17 |
| Connection Type | Straight Plug |
| Connection Configuration | Male to Female |
| Max Voltage | 150 VAC, 150 VDC |
| Color | Black |
| Current Rating | 10 A |
| Connection | M23 x 1.00 |
| Length | 2 m |
| Connector Class | Micro (M23) |
| Cable Shielding | None |
| Number of Wires | 17 |
| Number of Keys | 1 |
| Wire Size Range | 18 |
| Operating Temperature | -40-90 °C |
| Illuminated | No |
| Status Indicator | None |
| Cordset Ends | Double-Ended |
| Cordset Type | Signal |
| Material | Nickel-Plated Brass |
| Protection Rating | IP67 |
| Side 1 Gender | Male |
| Side 1 Angle | Straight |
| Side 2 Gender | Female |
| Side 2 Angle | Straight |
| Net Weight | 1.56 lbs |
| Gross Weight | 1.56 lbs |