Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, MC Over-Molded Series
MCV-19MPM-FW-SC
Mencom Connectors, MC Over-Molded Series
19 PL MAL W/ML FLD WR SLDR CUP
MFG Item Number
MCV-19MPM-FW-SC
This item cannot be canceled or returned
Description
Connectors, MC Over-Molded Series
19 PL MAL W/ML FLD WR SLDR CUP
MC Over-Molded Series Information
- IP67 Protection Rating
- 12 or 14 Poles
- 60 Volt, 3 Amps
Specifications
Specifications
| Manufacturer Part Number |
MCV-19MPM-FW-SC |
| Manufacturer |
Mencom |
| Product Series |
MC Over-Molded |
| Family Series |
Mencom Connectors, MC Over-Molded Series |
| Description |
19 PL MAL W/ML FLD WR SLDR CUP |
| Gender |
Male with Male Threads |
| Number of Poles |
19 |
| Number of Pins |
19 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
5-13 mm |
| Number of Cables |
1 |
| AC Voltage |
150 VAC |
| DC Voltage |
150 VDC |
| Current Rating |
8 A |
| Contact Type |
Solder Cup |
| Operating Temperature |
-40-105 °C |
| Body Material |
Nickel-Plated Brass |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCV-19MPM-FW-SC
Mencom Connectors, MC Over-Molded Series