MC Over-Molded Series Information
| Manufacturer Part Number | MCV-19MR-1M-BM |
|---|---|
| Manufacturer | Mencom |
| Product Series | MC Over-Molded |
| Family Series | Mencom Cordsets, MC Over-Molded Series |
| Description | 19 PL M23 ML BK MT RCP 1M |
| Receptacle Description | Back-Mount Receptacle |
| Connector Class | Micro (M23) |
| Connection Configuration | Male to Flying Leads |
| Receptacle Gender | Male |
| Angle | Straight |
| Number of Pins | 19 |
| Mounting | Back Mount |
| Connection | M23 x 1.00 |
| Length | 1 m |
| Mounting Threads | M25 x 1.5 |
| Protection Rating | IP67 |
| Number of Wires | 19 |
| Max Voltage | 300 VAC, 300 VDC |
| Current Rating | 10 A |
| Operating Temperature | -40-105 °C |
| Status Indicator | None |
| Approvals | cULus |
| Net Weight | 0.38 lbs |
| Gross Weight | 0.39 lbs |