Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MCVH-6MR-PM-RT-CC Mencom Cordsets, MC Over-Molded Series, 6 PL 30A MAL ROTATBL PM RCP
MFG Item Number
MCVH-6MR-PM-RT-CC
MCVH-6MR-PM-RT-CC Mencom Cordsets, MC Over-Molded Series, 6 PL 30A MAL ROTATBL PM RCP
MFG Item Number
MCVH-6MR-PM-RT-CC
This item cannot be canceled or returned
Description
Cordsets, MC Over-Molded Series
6 PL 30A MAL ROTATBL PM RCP
MC Over-Molded Series Information
- IP67 Protection Rating
- 12 or 14 Poles
- 60 Volt, 3 Amps
Specifications
Specifications
| Manufacturer Part Number |
MCVH-6MR-PM-RT-CC |
| Manufacturer |
Mencom |
| Product Series |
MC Over-Molded |
| Family Series |
Mencom Cordsets, MC Over-Molded Series |
| Description |
6 PL 30A MAL ROTATBL PM RCP |
| Receptacle Description |
Right Angle Crimp Pin Receptacle |
| Connector Class |
Micro (M23) |
| Connection Configuration |
Male to Pins |
| Receptacle Gender |
Male |
| Angle |
Straight |
| Number of Pins |
6 |
| Mounting |
Flange Mount |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP67 |
| Number of Wires |
6 |
| Max Voltage |
600 VAC, 600 VDC |
| Current Rating |
30 A |
| Operating Temperature |
-40-105 °C |
| Status Indicator |
None |
| Approvals |
cULus |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
MCVH-6MR-PM-RT-CC
Mencom Cordsets, MC Over-Molded Series