Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Mencom Connectors, MC Over-Molded Series
MCVH-8MPM-FW-CC
Mencom Connectors, MC Over-Molded Series
8 PL 30A & 9A MALE PLG CRIMP
MFG Item Number
MCVH-8MPM-FW-CC
This item cannot be canceled or returned
Description
Connectors, MC Over-Molded Series
8 PL 30A & 9A MALE PLG CRIMP
MC Over-Molded Series Information
- IP67 Protection Rating
- 12 or 14 Poles
- 60 Volt, 3 Amps
Specifications
Specifications
| Manufacturer Part Number |
MCVH-8MPM-FW-CC |
| Manufacturer |
Mencom |
| Product Series |
MC Over-Molded |
| Family Series |
Mencom Connectors, MC Over-Molded Series |
| Description |
8 PL 30A & 9A MALE PLG CRIMP |
| Gender |
Male with Male Threads |
| Number of Poles |
8 |
| Number of Pins |
8 |
| Connection |
M23 x 1.00 |
| Protection Rating |
IP67 |
| Angle |
Straight |
| Cable Diameter Range |
7.5-18 mm |
| Number of Cables |
1 |
| AC Voltage |
630 VAC |
| DC Voltage |
630 VDC |
| Current Rating |
30 A |
| Contact Type |
Crimp Pin |
| Operating Temperature |
-40-125 °C |
| Body Material |
Nickel-Plated Brass |
| Material |
Nickel-Plated Brass |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
MCVH-8MPM-FW-CC
Mencom Connectors, MC Over-Molded Series